Motion
02565992
0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11720142
MFR #02565992
Price$209.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11720142
MFR #02565992

Mfr description
02565992 02565992 14PC .124-.501 OVR/UND
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.90/each

Specifications

Dimensions

  • Largest Reamer Diameter
    0.5010 in
  • Smallest Reamer Diameter
    0.1240 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Over Under Size Reamer
  • Material
    High Speed Steel
  • Number Of Pieces
    14
  • Shank Type
    Straight
  • Storage Unit Material
    Vinyl
  • Storage Unit Type
    Pouch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)