Motion
02582237
1/2-13 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
MI ITEM #11720157
MFR #02582237
List Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
MI ITEM #11720157
MFR #02582237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.13/each for your price

Overview

Mfr description
02582237 02582237 864 1/2-13 ZP MALLEABL
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    1/2-13
  • Material
    Iron
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Base Diameter
    1-1/8 in
  • Material Grade
    32510
  • Series
    864
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    1.8750 in
  • Wing Span
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text