Motion
02582245
5/8-11 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
Mi Item #11720158
MFR #02582245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, Zinc Plated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
Mi Item #11720158
MFR #02582245

Mfr description
02582245 02582245 864 5/8-11 ZP MALLEABL
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Thread Size
    5/8-11
  • Wing Height
    1.8750 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Iron
  • Material Grade
    32510
  • Series
    864
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    4.5000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)