1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02582377
5/8-11 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
MI ITEM #
11720162
MFR #
02582377
Price
$28.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02582377
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02582377
5/8-11 UNC, Uncoated, Iron Standard Wing Nut - Grade 32510, 4-1/2" Wing Span, 1-7/8" Wing Span, 1-1/8" Base Diam
MI ITEM #
11720162
MFR #
02582377
Mfr description
02582377 02582377 864 5/8-11 MALLEABLE I
Iron is a heavy material that is extremely strong and malleable
It is used for aesthetic purposes and in high-heat applications
Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.03
/each
Add to Cart
Specifications
Dimensions
Base Diameter
1-1/8 in
Thread Size
5/8-11
Wing Height
1.8750 in
Details
Finish Coating
Uncoated
Material
Iron
Material Grade
32510
Series
864
Thread Direction
Right Hand
Thread Standard
UNC
Type
Standard
Wing Span
4.5000 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items