Motion
02582856
3/8-16 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-7/8" OAL, 1-11/16" Head Diam x 7/8" Head Height, Uncoated
Mi Item #11720183
MFR #02582856
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-7/8" OAL, 1-11/16" Head Diam x 7/8" Head Height, Uncoated
Mi Item #11720183
MFR #02582856

Mfr description
02582856 02582856 610 3/8-16X3 MALLEABLE
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Head Diameter
    1-11/16 in
  • Head Height
    7/8 in
  • Length
    3-7/8 in
  • Length Under Head
    3 in
  • Shoulder Diameter
    5/8 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Uncoated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)