Motion
02582864
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 2-1/4" Head Diam x 1" Head Height, Uncoated
Mi Item #11720184
MFR #02582864
Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 2-1/4" Head Diam x 1" Head Height, Uncoated
Mi Item #11720184
MFR #02582864

Mfr description
02582864 02582864 607 1/2-13X1 MALLEABLE
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.95/each

Specifications

Dimensions

  • Head Diameter
    2-1/4 in
  • Head Height
    1 in
  • Length
    2 in
  • Length Under Head
    1 in
  • Shoulder Diameter
    3/4 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Uncoated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)