Motion
02582930
#10-24 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 1-1/16" Head Diam x 1/2" Head Height, Uncoated
Mi Item #11720191
MFR #02582930
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 1-1/16" Head Diam x 1/2" Head Height, Uncoated
Mi Item #11720191
MFR #02582930

Mfr description
02582930 02582930 610 10-24X1-1/2 MALLEA
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Head Diameter
    1-1/16 in
  • Head Height
    1/2 in
  • Length
    2 in
  • Length Under Head
    1-1/2 in
  • Shoulder Diameter
    3/8 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Uncoated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)