Motion
02582989
1/4-20 Winged Shoulder Grade 32510 Iron Thumb Screw - 2-5/8" OAL, 1-3/8" Head Diam x 5/8" Head Height, Zinc-Plated Finish
MI ITEM #11720196
MFR #02582989
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Winged Shoulder Grade 32510 Iron Thumb Screw - 2-5/8" OAL, 1-3/8" Head Diam x 5/8" Head Height, Zinc-Plated Finish
MI ITEM #11720196
MFR #02582989

Mfr description
02582989 02582989 610 1/4-20X2 ZP MALLEA
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Head Diameter
    1-3/8 in
  • Head Height
    5/8 in
  • Length
    2-5/8 in
  • Length Under Head
    2 in
  • Shoulder Diameter
    7/16 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)