Motion
02583250
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 2-1/4" Head Diam x 1" Head Height, Zinc-Plated Finish
MI ITEM #11720224
MFR #02583250
List Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 2" OAL, 2-1/4" Head Diam x 1" Head Height, Zinc-Plated Finish
MI ITEM #11720224
MFR #02583250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.45/each for your price

Overview

Mfr description
02583250 02583250 607 1/2-13X1 ZP MALLEA
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
  • They are ideal for applications requiring frequent fastening and unfastening.

Specifications

  • Finish Coating
    Zinc-Plated
  • Head Diameter
    2-1/4 in
  • Head Height
    1 in
  • Head Type
    Winged
  • Length
    2 in
  • Length Under Head
    1 in
  • Material
    Iron
  • Material Grade
    32510
  • Shoulder Diameter
    3/4 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text