Motion
02583276
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-1/2" OAL, 2-1/4" Head Diam x 1" Head Height, Zinc-Plated Finish
Mi Item #11720226
MFR #02583276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Winged Shoulder Grade 32510 Iron Thumb Screw - 3-1/2" OAL, 2-1/4" Head Diam x 1" Head Height, Zinc-Plated Finish
Mi Item #11720226
MFR #02583276

Mfr description
02583276 02583276 607 1/2-13X2-1/2 ZP MA
  • Iron is a heavy material that is malleable and extremely strong
  • It is used in decorative and high-heat applications
  • Winged head types have two wings protruding from the head to allow for manual tightening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    2-1/4 in
  • Head Height
    1 in
  • Length
    3-1/2 in
  • Length Under Head
    2-1/2 in
  • Shoulder Diameter
    3/4 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Winged
  • Material
    Iron
  • Material Grade
    32510
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)