Motion
02583342
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1.06" Wing Span, 0.69" Wing Span, 5/8" Base Diam
MI ITEM #11720232
MFR #02583342
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1.06" Wing Span, 0.69" Wing Span, 5/8" Base Diam
MI ITEM #11720232
MFR #02583342

Mfr description
02583342 02583342 719A 1/4-20 ZP STEEL W
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Base Diameter
    5/8 in
  • Thread Size
    1/4-20
  • Wing Height
    0.6900 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1015-1025
  • Series
    719
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.0600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)