Motion
02583383
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1.88" Wing Span, 1-3/8" Wing Span, 11/16" Base Diam
MI ITEM #11720235
MFR #02583383
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1.88" Wing Span, 1-3/8" Wing Span, 11/16" Base Diam
MI ITEM #11720235
MFR #02583383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    11/16 in
  • Thread Size
    1/4-20
  • Wing Height
    1.3750 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1015-1025
  • Series
    788
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.8800 in

Overview

Mfr description
02583383 02583383 788A 1/4-20 ZP STEEL W
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought