Motion
02583409
5/16-18 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1-5/8" Wing Span, 1" Wing Span, 7/8" Base Diam
MI ITEM #11720237
MFR #02583409
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 1-5/8" Wing Span, 1" Wing Span, 7/8" Base Diam
MI ITEM #11720237
MFR #02583409

Mfr description
02583409 02583409 720A 5/16-18 ZP STEEL
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Base Diameter
    7/8 in
  • Thread Size
    5/16-18
  • Wing Height
    1.0000 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1015-1025
  • Series
    720
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)