Motion
02583490
3/8-16 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 2-1/2" Wing Span, 0.69" Wing Span, 9/16" Base Diam
MI ITEM #11720246
MFR #02583490
List Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 2-1/2" Wing Span, 0.69" Wing Span, 9/16" Base Diam
MI ITEM #11720246
MFR #02583490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.50/each for your price

Overview

Mfr description
02583490 02583490 805E 3/8-16 ZP STEEL W
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Base Diameter
    9/16 in
  • Material Grade
    1015-1025
  • Series
    805
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.6900 in
  • Wing Span
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought