Motion
02583524
5/8-11 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 2-3/4" Wing Span, 1-7/8" Wing Span, 1-1/16" Base Diam
MI ITEM #11720249
MFR #02583524
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, Zinc Plated, Steel Standard Wing Nut - Grade 1015-1025, 2-3/4" Wing Span, 1-7/8" Wing Span, 1-1/16" Base Diam
MI ITEM #11720249
MFR #02583524

Mfr description
02583524 02583524 700H 5/8-11 ZP STEEL W
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Base Diameter
    1-1/16 in
  • Thread Size
    5/8-11
  • Wing Height
    1.8750 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1015-1025
  • Series
    700
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    2.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)