Motion
02583631
5/16-18 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 1-1/2" Wing Span, 9/16" Wing Span, 7/8" Base Diam
MI ITEM #11720259
MFR #02583631
List Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 1-1/2" Wing Span, 9/16" Wing Span, 7/8" Base Diam
MI ITEM #11720259
MFR #02583631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.93/each for your price

Overview

Mfr description
02583631 02583631 724D 5/16-18 STEEL WIN
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Base Diameter
    7/8 in
  • Material Grade
    1015-1025
  • Series
    724
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.5630 in
  • Wing Span
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text