Motion
02583698
3/8-16 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 1.88" Wing Span, 1-3/8" Wing Span, 11/16" Base Diam
Mi Item #11720265
MFR #02583698
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 1.88" Wing Span, 1-3/8" Wing Span, 11/16" Base Diam
Mi Item #11720265
MFR #02583698

Mfr description
02583698 02583698 788C 3/8-16 STEEL WING
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Base Diameter
    11/16 in
  • Thread Size
    3/8-16
  • Wing Height
    1.3750 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1015-1025
  • Series
    788
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.8800 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)