Motion
02583722
1/2-13 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 3" Wing Span, 3/4" Wing Span, 1" Base Diam
MI ITEM #11720268
MFR #02583722
List Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, Uncoated, Steel Standard Wing Nut - Grade 1015-1025, 3" Wing Span, 3/4" Wing Span, 1" Base Diam
MI ITEM #11720268
MFR #02583722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.90/each for your price

Overview

Mfr description
02583722 02583722 816E 1/2-13 STEEL WING
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Base Diameter
    1 in
  • Material Grade
    1015-1025
  • Series
    816
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.7500 in
  • Wing Span
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought