Motion
02603082
M2 High Speed Steel Square Tool Bit Blank 1/8" Wide x 1/8" High x 2-1/2" OAL, Ground
MI ITEM #11720272
MFR #02603082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Square Tool Bit Blank 1/8" Wide x 1/8" High x 2-1/2" OAL, Ground
MI ITEM #11720272
MFR #02603082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02603082 02603082 1/8X2-1/2 M2 HSS SQUAR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Square
  • Ground Or Unground
    Ground
  • Height
    1/8 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    2-1/2 in
  • Width/Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought