Overview
Mfr description
02603124 02603124 3/16X2-1/2 M2 HSS SQUA
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeSquare
- Ground Or UngroundGround
- Height3/16 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length2-1/2 in
- Width/Diameter3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data