Motion
02603249
M2 High Speed Steel Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL, Ground
Mi Item #11720276
MFR #02603249
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL, Ground
Mi Item #11720276
MFR #02603249

Mfr description
02603249 02603249 3/8X3 M2 HSS SQUARE TO
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    3 in
  • Width/Diameter
    3/8 in

Details

  • End Shape
    Square
  • Ground Or Unground
    Ground
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)