Overview
Mfr description
02603405 02603405 5/8X4-1/2 M2 HSS SQUAR
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeSquare
- Ground Or UngroundGround
- Height5/8 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length4-1/2 in
- Width/Diameter5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data