Motion
02603645
M2 High Speed Steel Square Tool Bit Blank 1" Wide x 1" High x 7" OAL, Ground
MI ITEM #11720282
MFR #02603645
List Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Square Tool Bit Blank 1" Wide x 1" High x 7" OAL, Ground
MI ITEM #11720282
MFR #02603645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.53/each for your price

Overview

Mfr description
02603645 02603645 1X7 M2 HSS SQUARE TOOL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Square
  • Ground Or Unground
    Ground
  • Height
    1 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    7 in
  • Width/Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text