Motion
02604288
M35 Cobalt Square Tool Bit Blank 7/16" Wide x 7/16" High x 3-1/2" OAL
MI ITEM #11720288
MFR #02604288
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 7/16" Wide x 7/16" High x 3-1/2" OAL
MI ITEM #11720288
MFR #02604288

Mfr description
02604288 02604288 7/16X3-1/2 5% COBALT S
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Height
    7/16 in
  • Overall Length
    3-1/2 in
  • Width/Diameter
    7/16 in

Details

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)