Motion
02604403
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 4-1/2" OAL
MI ITEM #11720290
MFR #02604403
List Price$50.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 4-1/2" OAL
MI ITEM #11720290
MFR #02604403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.08/each for your price

Overview

Mfr description
02604403 02604403 5/8X4-1/2 5% COBALT SQ
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Height
    5/8 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    4-1/2 in
  • Width/Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text