Motion
02604569
M35 Cobalt Square Tool Bit Blank 7/8" Wide x 7/8" High x 6" OAL
Mi Item #11720292
MFR #02604569
Price$109.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 7/8" Wide x 7/8" High x 6" OAL
Mi Item #11720292
MFR #02604569

Mfr description
02604569 02604569 7/8X6 5% COBALT SQUARE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.15/each

Specifications

Dimensions

  • Height
    7/8 in
  • Overall Length
    6 in
  • Width/Diameter
    7/8 in

Details

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)