Motion
02605202
M35 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 2-1/2" OAL
MI ITEM #11720296
MFR #02605202
List Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 2-1/2" OAL
MI ITEM #11720296
MFR #02605202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.20/each for your price

Overview

Mfr description
02605202 02605202 5/16X2-1/2 10% COB SQU
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Height
    5/16 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    2-1/2 in
  • Width/Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text