1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02605244
M35 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL
MI ITEM #
11720297
MFR #
02605244
Price
$20.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02605244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02605244
M35 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL
MI ITEM #
11720297
MFR #
02605244
Mfr description
02605244 02605244 3/8X3 10% COB SQUARE T
Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.40
/each
Add to Cart
Specifications
Dimensions
Height
3/8 in
Overall Length
3 in
Width/Diameter
3/8 in
Details
Cobalt Percentage
10
End Shape
Square
Material
Cobalt
Material Grade
M35
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items