Motion
02605285
M35 Cobalt Square Tool Bit Blank 7/16" Wide x 7/16" High x 3-1/2" OAL
MI ITEM #11720298
MFR #02605285
List Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 7/16" Wide x 7/16" High x 3-1/2" OAL
MI ITEM #11720298
MFR #02605285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.63/each for your price

Overview

Mfr description
02605285 02605285 7/16X3-1/2 10% COB SQU
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Height
    7/16 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    3-1/2 in
  • Width/Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought