Motion
02605327
M35 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 4" OAL
MI ITEM #11720299
MFR #02605327
List Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 4" OAL
MI ITEM #11720299
MFR #02605327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.85/each for your price

Overview

Mfr description
02605327 02605327 1/2X4 10% COB SQUARE T
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Height
    1/2 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    4 in
  • Width/Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text