Motion
02605400
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 4-1/2" OAL
Mi Item #11720300
MFR #02605400
Price$75.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 4-1/2" OAL
Mi Item #11720300
MFR #02605400

Mfr description
02605400 02605400 5/8X4-1/2 10% COB SQUA
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.05/each

Specifications

Dimensions

  • Height
    5/8 in
  • Overall Length
    4-1/2 in
  • Width/Diameter
    5/8 in

Details

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)