Motion
02605483
M35 Cobalt Square Tool Bit Blank 3/4" Wide x 3/4" High x 5" OAL
MI ITEM #11720301
MFR #02605483
List Price$115.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 3/4" Wide x 3/4" High x 5" OAL
MI ITEM #11720301
MFR #02605483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.78/each for your price

Overview

Mfr description
02605483 02605483 3/4X5 10% COB SQUARE T
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Height
    3/4 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    5 in
  • Width/Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought