Motion
02607042
M35 Cobalt Rectangular Tool Bit Blank 3/16" Wide x 5/16" High x 4" OAL, Ground
Mi Item #11720305
MFR #02607042
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 3/16" Wide x 5/16" High x 4" OAL, Ground
Mi Item #11720305
MFR #02607042

Mfr description
02607042 02607042 3/16X5/16X4 5% COB GRN
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Height
    5/16 in
  • Overall Length
    4 in
  • Width/Diameter
    3/16 in

Details

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)