Motion
02607059
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/8" High x 2-1/2" OAL, Ground
MI ITEM #11720306
MFR #02607059
List Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/8" High x 2-1/2" OAL, Ground
MI ITEM #11720306
MFR #02607059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.90/each for your price

Overview

Mfr description
02607059 02607059 1/4X3/8X2-1/2 5% COB G
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    3/8 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    2-1/2 in
  • Width/Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text