Motion
02607067
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/8" High x 4" OAL
Mi Item #11720307
MFR #02607067
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/8" High x 4" OAL
Mi Item #11720307
MFR #02607067

Mfr description
02607067 02607067 1/4X3/8X4 5% COBALT RE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    4 in
  • Width/Diameter
    1/4 in

Details

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)