Motion
02607091
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 1/2" High x 3" OAL, Ground
MI ITEM #11720308
MFR #02607091
List Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 1/2" High x 3" OAL, Ground
MI ITEM #11720308
MFR #02607091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.10/each for your price

Overview

Mfr description
02607091 02607091 1/4X1/2X3 5% COB GRND
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    1/2 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    3 in
  • Width/Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought