Motion
02607158
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/4" High x 5" OAL
MI ITEM #11720310
MFR #02607158
List Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 1/4" Wide x 3/4" High x 5" OAL
MI ITEM #11720310
MFR #02607158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.00/each for your price

Overview

Mfr description
02607158 02607158 1/4X3/4X5 5% COBALT RE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Height
    3/4 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    5 in
  • Width/Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text