Motion
02607406
M35 Cobalt Rectangular Tool Bit Blank 3/8" Wide x 1/2" High x 4" OAL
MI ITEM #11720317
MFR #02607406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 3/8" Wide x 1/2" High x 4" OAL
MI ITEM #11720317
MFR #02607406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02607406 02607406 3/8X1/2X4 5% COBALT RE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Height
    1/2 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    4 in
  • Width/Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text