Motion
02607554
M35 Cobalt Rectangular Tool Bit Blank 3/8" Wide x 1" High x 6" OAL
MI ITEM #11720322
MFR #02607554
List Price$55.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 3/8" Wide x 1" High x 6" OAL
MI ITEM #11720322
MFR #02607554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.05/each for your price

Overview

Mfr description
02607554 02607554 3/8X1X6 5% COBALT RECT
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Height
    1 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    6 in
  • Width/Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text