Motion
02607661
M35 Cobalt Rectangular Tool Bit Blank 1/2" Wide x 1" High x 8" OAL, Ground
MI ITEM #11720327
MFR #02607661
List Price$122.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 1/2" Wide x 1" High x 8" OAL, Ground
MI ITEM #11720327
MFR #02607661

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.50/each for your price

Overview

Mfr description
02607661 02607661 1/2X1X8 5% COB GRND RE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    1 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    8 in
  • Width/Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text