Motion
02607851
M35 Cobalt Rectangular Tool Bit Blank 5/8" Wide x 1" High x 7" OAL
MI ITEM #11720332
MFR #02607851
List Price$127.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 5/8" Wide x 1" High x 7" OAL
MI ITEM #11720332
MFR #02607851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.10/each for your price

Overview

Mfr description
02607851 02607851 5/8X1X7 5% COBALT RECT
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Height
    1 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    7 in
  • Width/Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text