Motion
02607901
M35 Cobalt Rectangular Tool Bit Blank 3/4" Wide x 1" High x 7" OAL, Ground
MI ITEM #11720333
MFR #02607901
List Price$113.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Rectangular Tool Bit Blank 3/4" Wide x 1" High x 7" OAL, Ground
MI ITEM #11720333
MFR #02607901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.35/each for your price

Overview

Mfr description
02607901 02607901 3/4X1X7 5% COB GRND RE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    1 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    7 in
  • Width/Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought