Overview
Mfr description
02608065 02608065 1/4X3/8X3 M2 RECTANGUL
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeRectangular
- Ground Or UngroundGround
- Height3/8 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length3 in
- Width/Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data