Motion
02608156
M2 High Speed Steel Rectangular Tool Bit Blank 1/4" Wide x 3/4" High x 5" OAL, Ground
MI ITEM #11720336
MFR #02608156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Rectangular Tool Bit Blank 1/4" Wide x 3/4" High x 5" OAL, Ground
MI ITEM #11720336
MFR #02608156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02608156 02608156 1/4X3/4X5 M2 RECTANGUL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    3/4 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    5 in
  • Width/Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text