Overview
Mfr description
02608206 02608206 1/4X1X6 M2 RECTANGULAR
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeRectangular
- Ground Or UngroundGround
- Height1 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length6 in
- Width/Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data