Overview
Mfr description
02608404 02608404 3/8X1/2X4 M2 RECTANGUL
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeRectangular
- Ground Or UngroundGround
- Height1/2 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length4 in
- Width/Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data