Motion
02608701
M2 High Speed Steel Rectangular Tool Bit Blank 1/2" Wide x 1-1/4" High x 7" OAL, Ground
MI ITEM #11720343
MFR #02608701
List Price$71.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Rectangular Tool Bit Blank 1/2" Wide x 1-1/4" High x 7" OAL, Ground
MI ITEM #11720343
MFR #02608701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.30/each for your price

Overview

Mfr description
02608701 02608701 1/2X1-1/4X7" M2 RECTAN
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Rectangular
  • Ground Or Unground
    Ground
  • Height
    1-1/4 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    7 in
  • Width/Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought