Overview
Mfr description
02608925 02608925 3/4X1-1/4X6 M2 RECTANG
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeRectangular
- Ground Or UngroundGround
- Height1-1/4 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length6 in
- Width/Diameter3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data