Motion
02609162
M35 Cobalt Square Tool Bit Blank 1/4" Wide x 1/4" High x 6" OAL
MI ITEM #11720350
MFR #02609162
Price$13.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 1/4" Wide x 1/4" High x 6" OAL
MI ITEM #11720350
MFR #02609162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.80/each

Specifications

Dimensions

  • Height
    1/4 in
  • Overall Length
    6 in
  • Width/Diameter
    1/4 in

Details

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M35

Overview

Mfr description
02609162 02609162 1/4X6" COBALT SQUARE T
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought