Overview
Mfr description
02610160 02610160 1/4X8" HSS SQUARE TOOL
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeSquare
- Ground Or UngroundGround
- Height1/4 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length8 in
- Width/Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data